Shop All Pneumatic Parts
Zoro Select
Bowl Kit
Mfr # BKF329W
Zoro # G8682362
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number F329-06W, F329-08W
- Fits Brand Arrow
- Includes Metal Bowl, Sight Glass
- Bowl Type Filter
- Compatible with Manufacturer Part Number F329-06W, F329-08W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BKF329W
- Zoro # G8682362
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | FRL Replacement Bowl |
For Use With Mfr. Model Number | F329-06W, F329-08W |
Fits Brand | Arrow |
Includes | Metal Bowl, Sight Glass |
Bowl Type | Filter |
Compatible with Manufacturer Part Number | F329-06W, F329-08W |
Compatible with Brand | Arrow |
Bowl Material | Metal |
Compatible Mfr Part Number | F329-06W, F329-08W |
Series | BKF |
Description
FRL Replacement Bowl, Bowl Material Metal, Compatible with Grainger Part Number 33X631, 64NR22, Compatible with Manufacturer Part Number F329-06W, F329-08W, Series BKF, Bowl Type Filter, Compatible with Brand Arrow, Includes Metal Bowl, Sight Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B310BB553C)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 3/8 Inch NPT Male End (FM66)
- BAILEY Double Sealed Bearing 1 Id, 2 Od, 1.17 Inner, 5/8 Outer Width (150505)
- LEESON Washdown Motor, 5HP, Face/Base, 184TC Frame (132200.00)
- ZORO SELECT Lever Assembly (PN32XC003G)
- ZORO SELECT Metal Bowl (BKF45W)
- ZORO SELECT Element (EKF329)
- ZORO SELECT Repair Kit (RKD1204XL)
- ZORO SELECT Element Kit (EK55)
- ZORO SELECT Bowl Kit (BKF35)
- DEUBLIN Service Kit (557-000C)
- Zoro Select Pneumatic Parts