Shop All Diagnostic and Monitoring Instruments and Supplies
Zoro Select
Bowl 3 Qt 4X9 3/8 304SS
Mfr # 69030
Zoro # G4752465
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9 3/8 in
- Capacity 3 qt
- Material Stainless Steel
- Color Silver
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69030
- Zoro # G4752465
- Country of Origin India
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Diameter | 9 3/8 in |
Height | 4 in |
Details
Item | Sponge Basin |
Capacity | 3 qt |
Material | Stainless Steel |
Color | Silver |
Description
Sponge Basin, Capacity 3 qt, Stainless Steel, Silver, Diameter 9 3/8 in, Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY 1ST/DOREL Child Proofing Kit (HS267)
- FRESHSCENT 0.25 oz Shaving Cream, 1000PK (PKSC)
- SIMILAC Similac Advance Powder Can 12.4 oz., PK6 (55957)
- FIRST AID ONLY Sharps Container, 1/4 Gal., Sliding Lid (M949)
- ZORO SELECT Sundry Jars, Acrylic, Labeled, PK5 (BLCP076JCL)
- ZORO SELECT Sundry Jar Rack (ASAR061333)
- ZORO SELECT Basin 8.5 Qt 4/8X14.5 304SS (87360)
- ZORO SELECT Bowl 1.5 Qt 3X7.25 304SS (M69014)
- ZORO SELECT Basin 1 7/8 Qt 3X7 3/8 304SS (87420)
- ZORO SELECT Basin 5/8 Qt 2.25X5 304SS (87406)
- MEDSOURCE Polytissue Flat Sheet, 90x40, PK50 (MS-44100)
- Zoro Select Diagnostic Equipment