Shop All Lubricator Parts
Zoro Select
Bowl
Mfr # 20403R
Zoro # G6014127
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 30003
- Fits Brand Trico
- Product Type Replacement Reservoir
- Includes Replacement Reservoir
- Overall Depth 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20403R
- Zoro # G6014127
- Country of Origin United States
- Category Lubricator Parts
Dimensions
Overall Depth | 2 3/4 in |
Overall Width | 2 3/4 in |
Bowl Diameter | 2 3/4 in |
Overall Height | 3 1/2 in |
Details
For Use With Mfr. Model Number | 30003 |
Item | Bowl |
Fits Brand | Trico |
Product Type | Replacement Reservoir |
Includes | Replacement Reservoir |
Temperature Rating - Maximum | 250 Degrees F |
Bowl Capacity | 4 oz |
Vent Type | Open |
Compatible with Manufacturer Model Number | 30003, 30003M |
Bowl Material | Glass |
Feed Type | Single |
Compatible with Series | 30003 Series, 30003M Series |
Compatible Manufacturer Part Number | 30003, 30003M |
Description
Bowl, Glass, Includes Replacement Reservoir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING FHP CI H Bore Sheaves, #BK80H (BK80H)
- ZORO SELECT Hose Clamp, 2-3/4 to 4 In, SAE 56, SS, PK10 (360030056070)
- PARKER Filter/Regulator, 10.38 In. H, 2.81 In. W (06E34B18AC)
- FAFNIR Single Row Radial Ball Bearing, Open, #208W (208W)
- ZORO SELECT Reservoir (20400R)
- ZORO SELECT Nozzle Tip (21853R)
- ZORO SELECT Straight Rigid Nozzle (30490)
- ZORO SELECT Brass Body (21484R)
- ZORO SELECT Nozzle 90 Degree (30492)
- ZORO SELECT Glass Reservoir Body, Metal 4 oz. (10075R)
- LPS TUCKER SALES 11 Oz LPS 3 Heavy-Duty Rust Inhibitor (316)
- Zoro Select Lubricator Parts