Shop All Diagnostic and Monitoring Instruments and Supplies
Zoro Select
Bowl 1.5 Qt 3X7.25 304SS
Mfr # M69014
Zoro # G4752456
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Capacity 1.5 qt
- Diameter 7 3/4 in
- Color Silver
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M69014
- Zoro # G4752456
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Diameter | 7 3/4 in |
Height | 3 in |
Details
Item | Sponge Basin |
Material | Stainless Steel |
Capacity | 1.5 qt |
Color | Silver |
Description
Sponge Basin, Capacity 1.5 qt, Stainless Steel, Silver, Diameter 7 3/4 in, Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Abdominal Binder, 3 Panel, 9", Small, 30" - 45", Ea. (781931)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- MTR Emergency Trauma Tourniquet (MTR-TACTOURN)
- DR.STITCH Training Sutures with Thread, Polyp, 3/0 (DS-0010)
- ZORO SELECT Basin 5/8 Qt 2.25X5 304SS (87406)
- ZORO SELECT Basin 1 7/8 Qt 3X7 3/8 304SS (87420)
- ZORO SELECT Sundry Jars, Acrylic, Labeled, PK5 (BLCP076JCL)
- ZORO SELECT Sundry Jar Rack (ASAR061333)
- ZORO SELECT Basin 1.5 Qt 3X6.5 304SS (87414)
- ZORO SELECT Basin 8.5 Qt 4/8X14.5 304SS (87360)
- DMI Gait Belt, 50in.L, 2in.W, Fleece (533-6028-0055)
- Zoro Select Diagnostic and Monitoring Instruments and Supplies