Shop All Hairnets, Beardnets & Bouffants
Zoro Select
Bouffant Cap, White, 24 in. dia., PK1000
Mfr # 15824W/10
Zoro # G9663315
product price: $81.19
/pk 1000, $0.08/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 24 in
- Material Polypropylene
- Latex-Free Yes
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15824W/10
- Zoro # G9663315
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | Universal |
Details
Hair and Beard Nets Item | Bouffant |
Item | Bouffant Cap |
Color | White |
Material | Polypropylene |
Latex-Free | Yes |
Metal Detectable | No |
Fabric Weight | 0.42 oz/sq yd |
Package Type | Box |
Packaging | Case |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Color White, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Case, Product Type Bouffant Cap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, XL (Size 10), 1 Pair (2076-XL (10))
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 6PK (844101)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4' x 1' H (PAK926-OR)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F82)
- ZORO SELECT Bouffant Cap, White, 21 in. dia., PK1000 (15821W/10)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-REG BLACK)
- ZORO SELECT Beard Net, Black, Universal, PK100 (112HPI BLACK)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-LRG BLACK)
- ZORO SELECT Hairnet, Black, Universal, PK100 (109HPI-21 BLACK)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-18-WHITE)
- INTERNATIONAL ENVIROGUARD SMS Pleated Bouffant Cap, White, M, PK1000 (210NW-21PL)
- Zoro Select Disposable Clothing