Shop All Hairnets, Beardnets & Bouffants
Zoro Select
Bouffant Cap, Polypropylene, White, PK1000
Mfr # 56LR72
Zoro # G8086575
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 24 in
- Material Polypropylene
- Size Universal
- Contains Latex No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56LR72
- Zoro # G8086575
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | Universal |
Details
Item | Bouffant Cap |
Color | White |
Material | Polypropylene |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Hair and Beard Nets Item | Bouffant |
Fabric Weight | 0.27 oz./sq. yd. |
Hair and Beard Nets Mesh Pattern | Super Fine |
Packaging | Box |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Color White, Diameter 24 in, Material Polypropylene, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Large Coyote Anti-Vibration Gloves (MG-F72-010)
- FIREGUARD Flame Retardant Spray, Fabric, 22 oz., PK6 (F FGD 22C6)
- HONEYWELL Cut-Resistant Gloves, S, 10 Gauge, A8, PR (28-0910B/7S)
- NMC Floor Load Capacity ___Lbs.. Sign, N274PB (N274PB)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-21 WHITE)
- ZORO SELECT Beard Cover, Blue, Universal, PK100 (112NWI BLUE)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-18-WHITE)
- ZORO SELECT Bouffant Cap, White, 24 in. dia., PK1000 (15824W/10)
- ZORO SELECT Beard Net, Universal, Black, PK1000 (1903BK)
- ZORO SELECT Hairnet, White, Universal, PK144 (109I-LRG WHITE)
- CONDOR Hairnet, White, Universal, PK100 (1TTU6)
- Zoro Select Hairnets, Beardnets & Bouffants