Shop All Pivot Hinges
Zoro Select
Bottom Pivot, Steel, Plated
Mfr # 2-106
Zoro # G4793019
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 9/16 in
- Material Steel
- Length (In.) 1 3/4 in
- Finish Steel Plated
- Height (In.) 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2-106
- Zoro # G4793019
- UPC # 715384701848
- Country of Origin Canada
- Category Pivot Hinges
Dimensions
Width (In.) | 9/16 in |
Length (In.) | 1 3/4 in |
Height (In.) | 19/32 in |
Roller Width/Dia. (In.) | No Roller |
Outside Dia. | 9/32" |
Details
Item | Bottom Pivot |
Material | Steel |
Finish | Steel Plated |
Type | Folding |
Color | Gray |
Mounting | Door |
Bearings | Steel |
For Use With | Bi-Fold Closet Door |
Number of Wheels | 0 |
Construction | Steel |
Hardware | Included |
Includes | Hardware |
Requires | Hardware |
Description
Bottom Pivot, Folding, Steel, Gray, Steel Plated Finish, Length (In.) 1 3/4 in, Height (In.) 19/32 in, Width (In.) 9/16 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 1x12 BLK Corner Brace (N266-479)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCF3)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 7/8 in (C8053-C346A-3)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-FLX)
- ZORO SELECT Pivot Pin, Steel, Plated (1-123)
- ZORO SELECT Pivot Wheel, Nylon, White, L 7/8 In (1XMX7)
- ZORO SELECT Pivot Pin, Steel, Plated (2-121)
- ZORO SELECT Door Top Pivot, Nylon, 1-3/4"L (2-62)
- ZORO SELECT Bracket and Pivot Set, Steel, L 3 5/16 In (1XMX8)
- ZORO SELECT Door Pivot Bracket, Steel, 1-27/32"L (7-200-5)
- IVES Satin Chrome Pivot 7255SET26D (PIVOT.740.US26D)
- Zoro Select Door Hinges