Shop All Bottles & Jars
Zoro Select
Bottle, Wide, 16 Oz, PP, PK12
Mfr # F10632-0007
Zoro # G4703571
original price:
$66.95
22% off
new price: $51.69
/pk 12, $4.31/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Autoclavable Yes
- Standards FDA
- Labware Capacity - English 16 oz
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F10632-0007
- Zoro # G4703571
- UPC # 024140924354
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 53-410 mm |
Overall Height - Metric | 173 mm |
Minimum Screw Closure Size | 53 mm |
Mouth Size | Wide |
Neck Inside Diameter - Metric | 44 mm |
Body Diameter - Metric | 72 mm |
Description
Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 72 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 173 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-410 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Gas Cylinder Bench Clamp, 6-1/4" H (CLR-711)
- AMSCOPE 300 Blank Microscope Slides + 300 Square Cover Slips (BS-300P-300S)
- GE Dishwasher Rinse and Detergent Module (WD12X10163)
- WHATMAN Puradisc 25 Syringe Filter, 1.0 um, PK 50 (6780-2510)
- ZORO SELECT Narrow Mouth Preclean Bottle, 250ml, PK24 (3UEG1)
- ZORO SELECT Bottle, 2000 mL, PK3 (F10906-2000)
- ZORO SELECT Precleaned Wide-Mouth Jar, 1000ml, PK12 (3UCZ6)
- ZORO SELECT Container, TE, Round, PP, 32 oz, PK36 (133840)
- ZORO SELECT Closure Cap, 38mm, Polypropylene, Wht (3WAF6)
- ZORO SELECT Staining Jar, 10 Slide Capacity, Dome Lid (3WEF1)
- TRICORBRAUN 4 Oz Glass Jar, Square, Flint, 43-485 Spice Jar (011720)
- Zoro Select Bottles & Jars