Shop All Bottles & Jars
Zoro Select
Bottle Sq w/ Hndl 20 L Azlon
Mfr # 3UDU2
Zoro # G4684346
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Acids, Bases, Distilled Water, Lab Chemicals
- Capacity 20L
- Height 17"
- Width 11.75"
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UDU2
- Zoro # G4684346
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Height | 17" |
Width | 11.75" |
Depth | 11.75" |
Diameter | 423.3 mm |
Labware Height - Metric | 419 mm |
Labware Depth - English | 16.7 in |
Labware Width - Metric | 299.7 mm |
Labware Height - English | 17 in |
Labware Width - English | 11.8 in |
Labware Depth - Metric | 424.3 mm |
Overall Height - Metric | 419 mm |
Overall Width - Metric | 300 mm |
Overall Depth - Metric | 424.3 mm |
Body Diameter | 423.3 mm |
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 423.3 mm, Capacity - Metric 20 L, Capacity - English 5.28 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 300 mm, Overall Height - Metric 419 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Polypropylene Spigot, Overall Depth - Metric 424.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- NALGENE Thermo Scientific Nalgene Polypropy, PK4 (4250-0100)
- KIMBLE CHASE French Square Bottle, w/Cap, 60mL, PK48 (5610228V-26)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077W)
- ZORO SELECT Round Preclean Bottle, 1000ml, PK12 (3TRL8)
- ZORO SELECT Bottle, 250mL, 8 oz, Narrow, PK10 (524185-0250)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDA9)
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- ZORO SELECT NonSterile Coliform Bottle, 120ml, PK100 (3TRV3)
- ZORO SELECT Bottle, 30mL, 1 oz, Narrow, PK10 (524185-0030)
- THERMO SCIENTIFIC NALGENE Nalgene 10 Ml Automatic Self-Zeroing Acr (3640-0010)
- Zoro Select Bottles & Jars