Shop All Lab Dippers & Ladles
Zoro Select
Bottle Attachment, HDPE, Natural White
Mfr # 107035-0009
Zoro # G6650016
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 mL
- Material HDPE
- Color White
- Graduation Subdivisions 20 mL
- Removable Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 107035-0009
- Zoro # G6650016
- Country of Origin United States
- Category Lab Dippers & Ladles
Dimensions
Overall Length - Imperial | 7 in |
Details
Capacity | 100 mL |
Material | HDPE |
Item | Dipper Sampling Kit |
Color | White |
Graduation Subdivisions | 20 mL |
Removable Handle | No |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Dipper Bottle Attachment |
Capacity - Imperial | 3 3/8 fl oz |
Pre-Cleaned | None |
Standards | FDA Compliant |
Head Material | HDPE |
Capacity - Metric | 100 mL |
Description
Dipper Sampling Kit, Head Material HDPE, Product Type Dipper Bottle Attachment, Capacity - Metric 100 mL, Capacity - Imperial 3 3/8 fl oz, Pre-Cleaned None, Color White, Overall Length - Imperial 7 in, Graduation Subdivisions 20 mL, Dipper Diameter - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length Not Applicable, Maximum Handle Length Not Applicable, Sterilization Method Not Applicable, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 16 mm, 9 x 12 (HS23108)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- WHEATON Bottle, Leak-Resistant, 125 ml, Pk72 (209627)
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- ZORO SELECT Swivel Dipper, SS, 600mL, 6 ft. L (5390-6SL)
- ZORO SELECT Jar Adapter for Telescopic Dipper (5305)
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- ZORO SELECT Swivel Dipper, SS, 600mL, 3 Ft L (5390-3SL)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0006)
- ZORO SELECT Graduated Dipper, 500 mL, 3 Ft Handle (3KWF6)
- ZORO SELECT Custom Dipper HDPE 12Ft L (106525)
- Zoro Select Lab Dippers & Ladles