Shop All Recycling Bins
Zoro Select
Bottle and Can Recycling Top, Yellow, Polyethylene
Mfr # RC-55 YELLOW
Zoro # G4664554
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyethylene
- Height 4 3/16 in
- For Use With Plastic or Metal Drums
- Fits Container Size 55 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RC-55 YELLOW
- Zoro # G4664554
- Country of Origin Unknown
- Category Recycling Bins
Dimensions
Height | 4 3/16 in |
Fits Container Size | 55 gal. |
Details
Color | Yellow |
Material | Polyethylene |
Item | Bottle and Can Recycling Top |
For Use With | Plastic or Metal Drums |
Description
Bottle and Can Recycling Top, Yellow, Height 4 3/16 in, Plastic or Metal Drums For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 5 in Mop, Cut-End, White, PK12 (369819B00)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Lemon Fresh (15948)
- MALISH Hand Scrub Brush, Blue, 6-1/4 in L Overall, 6 PK (1365)
- BOARDWALK Trigger Spray Bottle, CleanCheck, 32 oz, HDPE, Red, 3 Pack (513155)
- ZORO SELECT 20 gal Round Recycling Bin, Flat Top, Silver, Steel, 1 Openings (34RY86)
- ZORO SELECT 87 gal Round Recycling Bin, Open Top, Bronze Vein/Bronze Vein, Fiber, 1 Openings (FDCLB87)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG264307BLUE)
- RUBBERMAID COMMERCIAL Rubbermaid Slim Jim Recycling Can, 23 Gallon, Blue (1956185)
- SAFCO 42 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2984BL)
- AEROBIN 4 gal Recycling Bin, Satin Black/Satin Alum, Polystyrene (Aerobin 200)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- Zoro Select Recycling Bins