Shop All Bottles & Jars
Zoro Select
Bottle, 16 oz., PK100
Mfr # 10625-9007
Zoro # G8213283
product price: $422.99
/pk 100, $4.23/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 500 mL
- Capacity 16 oz.
- Labware Capacity - English 16 oz
- Mouth Wide
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10625-9007
- Zoro # G8213283
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 2.84 in |
Screw Closure Size | 53-410 mm |
Neck Inside Diameter - Metric | 44 mm |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 72 mm |
Overall Height - Metric | 173 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 72 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 173 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-410 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 70mm, Poly, Rigid Tip, PK100 (LTP70R.20)
- DIGI-SENSE Traceable Digital Stopwatch with Calibra (98766-03)
- HYDRION Test Paper Refill, CL2, 10-200 ppm, PK10 (CMR-245)
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht (80SS12F)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- ZORO SELECT Precleaned Wide-Mouth Jar EPA, 125ml, PK12 (3UDA3)
- ZORO SELECT Dressing Jar, 4-1/2 qt., Stainless Steel (88040)
- ZORO SELECT Narrow Mouth Bottle, 500ml, PK12 (3UEL4)
- ZORO SELECT Dispensing Bottle, 8 oz., Imprinted (35608)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, LDPE, 125mL (7020125)
- Zoro Select Bottles & Jars