Shop All Bottles & Jars
Zoro Select
Boston Round Bottle, 125ml, PK24
Mfr # 3TRT2
Zoro # G4709546
product price: $48.45
/pk 24, $2.02/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL/ 4 oz.
- Height 112mm
- Autoclavable Yes
- Standards EPA Protocol A
- Screw Closure Size 22-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3TRT2
- Zoro # G4709546
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 112mm |
Screw Closure Size | 22-400 mm |
Labware Screw Closure Size | 22-400 mm |
Labware Height - English | 4.4 in |
Labware Height - Metric | 112 mm |
Diameter | 48 mm |
Overall Height - Metric | 112 mm |
Body Diameter - Metric | 48 mm |
Minimum Screw Closure Size | 22 mm |
Mouth Size | Narrow |
Description
Precleaned Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 22-400 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Luer Syringe, PK25 (SNRL019084)
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- HYDRION Test Strips, Detects Free Chlorine, 1/4" W (CH-1000)
- SP SCIENCEWARE Serrated Jaw Clamp, 1/32 In, PK12 (F18218-0000)
- ZORO SELECT Dressing Jar, 4-1/2 qt., Stainless Steel (88040)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- ZORO SELECT Bottle, 250mL, 8 oz, Narrow, PK10 (524185-0250)
- ZORO SELECT Narrow Mouth Bottle, 1000ml, PK12 (3UUJ9)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDA9)
- ZORO SELECT Faucet, PE/PP, 38mm, Translucent (405654)
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- Zoro Select Labware