Shop All Disposable Shoe Covers
Zoro Select
Boot/Shoe Covers, Microporous, 1Size, PK300
Mfr # SC-KG
Zoro # G4067515
original price:
$62.05
10% off
new price: $55.79
/pk 300, $0.19/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Named Size XL
- Slip Resistant No
- Packaging Bulk
- Seam Style Serged
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SC-KG
- Zoro # G4067515
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | XL |
Size | Universal |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 6 to 11 |
Overall Height | 6 1/2 in |
Details
Item | Shoe Covers |
Slip Resistant | No |
Packaging | Bulk |
Seam Style | Serged |
Color | White |
Material | Tyvek(R) Alternative |
Closure Type | Elastic |
Thickness | 5.5 mil |
Series | Disposable Shoe Cover |
Industry Type | Healthcare |
Package Type | Bulk |
Metal Detectable | No |
Waterproof | No |
Includes Slip Resistant Sole | No |
Material Thickness | 5.5 mil |
Description
Shoe Covers, Closure Type Elastic, Color White, Material Tyvek(R) Alternative, Metal Detectable No, Named Size XL, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Disposable Shoe Cover, Waterproof No, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overboot, Men, 12, Adj Strap, Yllw, Rubbr, PR (4T273)
- ZORO SELECT Gate Valve Lockout, Red, Polyurethane (45MZ59)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, S, 1 PR (11-542)
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 4XL (SV753FG (4XL))
- CELLUCAP Shoe Cover, PP, 5.5 mil, 6-1/2 In, Wht, PK300 (2602W)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polyethylene, PK300 (SC-CPE-BLUE-XL)
- SAS SAFETY Polypropylene Shoe Cover, Large, 10 Packs of 4 Pairs 40 Pairs Total, 80PK (6884-40)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- DUPONT Proshield 30 Shoe Covers, SlipResist Sole, L, Blue, PK200 (PE440SBULG020000)
- ACTION CHEMICAL Shoe Covers, Blue, 18 in. Size, PK300 (A-M2105B-N/S-18)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, Universal, Blue, PK300 (SH-12522-B)
- Zoro Select Workwear and Protective Clothing