Shop All Plug & Connector Accessories
Zoro Select
Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D
Mfr # 72002BP
Zoro # G4439045
original price:
$19.79
21% off
new price: $15.44
/ea
$15.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Weatherproof Boot
- Material Composite Elastomer
- Boot Length Short
- For Use With Locking Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72002BP
- Zoro # G4439045
- UPC # 781786133556
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Boot Length | Short |
Width | 2.4 in |
Depth | 4 in |
Height | 2.4 in |
Overall Length | 2.4 in |
Display Size | Standard Sized |
Details
Item | Weatherproof Boot |
Color | Yellow |
Type | Weatherproof Boot |
Material | Composite Elastomer |
For Use With | Locking Plugs |
Standards | CSA Certified, NOM, UL Listed |
For Location | Indoor |
Compatible Device Current | 20 A, 30 A |
Resistance Properties | Heat Resistant, Oil and Grease Resistant, Weather Resistant |
Item Type | Accessories |
Cord Type | All Listed Portables |
Material - Mounting Hardware | Cord Mounted |
Application | 20 and 30A Plug Weatherproofing Boot |
Style | For 20 & 30A Nylon Locking Plugs |
Description
Weatherproof Boot, Color Yellow, Compatible Device Current 20 A, 30 A, For Use With Locking Plugs, Resistance Properties Heat Resistant, Oil and Grease Resistant, Weather Resistant, Standards CSA Certified, NOM, UL Listed, For Location Indoor, Length Type Short, Material Composite Elastomer, Overall Length 2.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Screw Driver, F/30mm Contact Block (9001K69)
- K & S PRECISION METALS 1/8X36 Music Wire (507)
- PALADIN TOOLS Datashark, Cable Tie Gun (PA70076)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U013C)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, LOAD (36035P1BK)
- LEVITON Connectr Armored Vinl20A (520CA-000)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- MARINCO 2014R Marinco 20A 125/250V Receptacle, Lock (2014R)
- HUBBELL Cover Assembly, Gray (CA3430)
- Zoro Select Plug & Connector Accessories