Shop All Plug & Connector Accessories
Zoro Select
Boot, Elastomer, Blk, 2.9"H x 2.9"W x 7.4"D
Mfr # 7717B
Zoro # G4571406
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Weatherproof Boot
- Material Elastomer
- Boot Length Long
- For Use With Locking Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7717B
- Zoro # G4571406
- UPC # 781786337503
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Boot Length | Long |
Height | 2.9 in |
Depth | 7.4 in |
Width | 2.9 in |
Overall Length | 5.8 in |
Display Size | Standard Sized Product |
Details
Item | Weatherproof Boot |
Color | Black |
Type | Weatherproof Boot |
Material | Elastomer |
For Use With | Locking Plugs |
Standards | CSA Certified, NOM, UL Listed |
Compatible Device Current | 50 A |
Resistance Properties | Heat Resistant, Oil and Grease Resistant |
Environmental Conditions | For Weatherproofing Connectors |
Style | For 50A Locking Plugs |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Item Type | 50A Locking Weatherproofing Boot |
Material - Mounting Hardware | Cord Mounted |
Insulation | Insulated Body |
Application | Heavy Duty Industrial |
Description
Weatherproof Boot, Color Black, Compatible Device Current 50 A, For Use With Locking Plugs, Resistance Properties Heat Resistant, Oil and Grease Resistant, Standards CSA Certified, NOM, UL Listed, Length Type Long, Material Elastomer, Overall Length 5.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Timer Relay, 9999 hr., 13 Pin, 5A, SPDT, 120V (H5CX-A-N AC100-240)
- NVENT HOFFMAN Rack Mounting Angle Kit - L Style, fits 30.00, Steel (ARAK30)
- FLUKE Hook Test Clips (1610115)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- ZORO SELECT Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D (72002BP)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Stranded (SNAP2RNA)
- HUBBELL Single Pole Connector, Protective Cap, Red (HBL15FCAPR)
- HUBBELL Single Pole Connector Cover, Male, Brown (HBLMCAPBN)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- Zoro Select Plug & Connector Accessories