Shop All Plug & Connector Accessories
Zoro Select
Boot, Elastomer, 2.7" H x 2.7" W x 6.25" D
Mfr # 7716B
Zoro # G4571415
$34.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Weatherproof Boot
- Material Composite
- Boot Length Long
- For Use With Locking Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7716B
- Zoro # G4571415
- UPC # 781786337497
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Boot Length | Long |
Width | 2.7 in |
Depth | 6.25 in |
Height | 2.7 in |
Overall Length | 4.048 in |
Display Size | Standard Sized |
Details
Item | Weatherproof Boot |
Color | Black |
Type | Weatherproof Boot |
Material | Composite |
For Use With | Locking Plugs |
Standards | CSA Certified, NOM, UL Listed |
Compatible Device Current | 50 A |
Resistance Properties | Heat Resistant, Oil and Grease Resistant |
Style | For 50A Locking Plugs |
Item Type | Accessories |
Material - Mounting Hardware | Cord Mounted |
Cord Type | All Listed Portables |
Description
Weatherproof Boot, Color Black, Compatible Device Current 50 A, For Use With Locking Plugs, Resistance Properties Heat Resistant, Oil and Grease Resistant, Standards CSA Certified, NOM, UL Listed, Length Type Long, Material Composite, Overall Length 4.048 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, SJEOOW, 25 ft 14/3, Lit/End (1487SW0002)
- AC WORKS 1.5FT 30A 4-Prong Plug NEMA 14-30P to NEMA 14-50R 50A 125/250V Connector (EV1430MS-018)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15SWTR)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- ZORO SELECT Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D (72002BP)
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Black (PE-5FT-UL-BK)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- MARINCO 3016R Marinco 30A 480V 3 Receptacle Locking (3016R)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- HUBBELL Cap, Black, 300/400A Female Single Pole (HBLFCAPBK)
- Zoro Select Plug & Connector Accessories