Shop All Footwear Accessories
This Product is Discontinued
Zoro Select
Boot Brush, Overall Dim. 8-13/16"L x 6"W x 4-1/2"H (Discontinued)
Mfr # 1ETK7
Zoro # G3140024
This Product is Discontinued
Key Features
- Bristle Material Nylon
- Length 8 13/16 in
- Width 6 in
- Includes Mounting Screws
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ETK7
- Zoro # G3140024
- UPC # 190735399606
- Country of Origin China
- Category Footwear Accessories
Dimensions
Length | 8 13/16 in |
Width | 6 in |
Height | 4 1/2 in |
Details
Item | Boot Brush |
Bristle Material | Nylon |
Includes | Mounting Screws |
Bristle Color | Black |
Features | 8-13/16" Length; 6" Width; 4-1/2" Height; Mounting Screws are Included |
Footwear Brand | GRAINGER APPROVED |
Description
Boot Brush, Nylon Bristle Material, Bristle Color Black, Overall Dimensions 8-13/16 in L x 6 in W x 4-1/2 in H, Includes Mounting Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.