Shop All Footwear Accessories
Zoro Select
Boot Brush Base
Mfr # H1S
Zoro # G2704256
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene (Side Bristle)
- For Use With H1 Scrusher(R) Boot Brush
- Length 22 in
- Width 6 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H1S
- Zoro # G2704256
- UPC # 035923881931
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Length | 22 in |
Width | 6 in |
Height | 1 in |
Details
Item | Boot Brush Base |
Material | Polypropylene (Side Bristle) |
For Use With | H1 Scrusher(R) Boot Brush |
Footwear Brand | GRAINGER APPROVED |
Description
Boot Brush Base, Overall Dimensions 22 in L x 6 in W x 1 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113079)
- JAMCO Gas Cylinder Cabinet, 33x21, Capacity 2 (CW130YP)
- ZORO SELECT Barrier Post Kit, 41" H, Red, Plastic Post (71005-6)
- ENPAC Salvage Drum Spill Kit, Oil Only, 30 gal. (1332-YE)
- ZORO SELECT Pac Boot Replacement Liner, Size 10, PR (L8604B30-002)
- ZORO SELECT Snake Gaiters, Olive, Canvas, 1 Pair (2800DR)
- ZORO SELECT Boot Brush, Scraper, Boot and Shoe Scrubber, With Base Frame, Black (H1)
- ZORO SELECT Replacement Liner, Size 8, White, PR (L8562A40-002)
- ZORO SELECT Replacement Liner, Size 7, White, PR (L8604B30-002)
- ZORO SELECT Deluxe Boot Brush, Scraper, Boot/Shoe Scrubber, Elevated Base, Black, 9 in L x 9 in W x 9 in H (I-4)
- SOF SOLE Shoe Laces, 48" L, Polyester, Bl, PR (84718)
- Zoro Select Footwear Accessories