Zoro Select

Boltless Shelving Unit, 18"D x 72"W x 72"H, 5 Shelves, Steel (Discontinued)


Item requires special delivery charges. A $80.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Boltless Shelving

Key Features

  • Shelving Type Starter
  • Shelf Style Single Straight
  • Overall Height 72 in
  • Overall Width 72 in
  • Overall Depth 18 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 72 in
Overall Width 72 in
Overall Depth 18 in
Width 72"
Depth 18"
Height 72"

Description

Boltless Shelving, Medium Profile, Overall Depth 18 in, Overall Height 72 in, Overall Width 72 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (8) Posts, Includes Decking Yes, 1,000 lb, Whole Unit Load Capacity 5,000 lb, Standalone, Post Gauge 14 ga, Number of Shelves 5, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products