Shop All Toilet Repair Parts
Zoro Select
Bolt Set, Toilet, 5/16 x 2-1/4In
Mfr # 22UR79
Zoro # G5402503
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material Steel
- Type Toilet
- Size 5/16 in x 2 1/4 in
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22UR79
- Zoro # G5402503
- UPC # 190735428894
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 5/16 in x 2 1/4 in |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Sloan, Zurn |
Material | Steel |
Type | Toilet |
Material of Construction | Steel |
Color/Finish | Silver |
For Use With | Most Toilets |
Includes | (2) 5/16" x 2-1/4" EZ Snap Bolts, (2) Nuts, (2) Round Washers |
Sub-Category | Hardware and Gaskets |
Item | Toilet Flange Bolt Set |
Accessory Type | Toilet Flange Bolt Set |
Description
Toilet Flange Bolt Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Low Lead Brass Female Coupling (700066-0202)
- SLOAN Vaccum Breakers V600Aa Cp Vac Brkr 1 1/2 X 9 Pkg (3393007)
- CR LAURENCE Polished Chrome Square Door Stop for 1/2-in Glass (DS12SQ1CH)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-1205)
- ZORO SELECT Flush Valve Kit, Toilet, ABS (22UR89)
- ZORO SELECT Tank Lever, Plastic, White (40057)
- ZORO SELECT Tank Lever, Brass, Yellow (40069)
- ZORO SELECT Toilet Flapper, ABS, Blue, 1.6 gpf (22UR93)
- ZORO SELECT Toilet Bowl Bolt Cap, Plastic, White, PK100 (40035)
- ZORO SELECT Ballcock Seal, Plastic, Black, PK100 (40225)
- KOHLER Lynk Flush Actuator Plate For 2"X 4 (75890-CP)
- Zoro Select Toilet Repair Parts