Shop All Toilet Repair Parts
Zoro Select
Bolt Set, Toilet, 1/4 x 2-1/4In
Mfr # 22UR78
Zoro # G5312072
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material Steel
- Type Toilet
- Size 1/4 in x 2 1/4 in
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UR78
- Zoro # G5312072
- UPC # 190735428887
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 1/4 in x 2 1/4 in |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Sloan, Zurn |
Material | Steel |
Type | Toilet |
Material of Construction | Steel |
Color/Finish | Silver |
For Use With | Most Toilets |
Includes | (2) 1/4" x 2-1/4" EZ Snap Bolts, (2) Nuts, (2) Round Washers |
Sub-Category | Hardware and Gaskets |
Item | Toilet Flange Bolt Set |
Accessory Type | Toilet Flange Bolt Set |
Description
Toilet Flange Bolt Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC Naturally Clean Toilet Bowl Clips, 60PK (TB600N)
- AMERIMAX HOME PRODUCTS Drain Pipe Solid Flex 4Inx25Ft (51110)
- STREAMLINE Refrigeration Press Fitting (RP07004)
- KEENEY MFG Brass P-Trap in Polished Brass, 1-1/4 x 1-1/4" (K100PB)
- ZORO SELECT Tank Lever, Brass, Yellow (40069)
- ZORO SELECT Tank Lever, Brass, Yellow (40049)
- ZORO SELECT Tank Lever, Plastic, White (40057)
- ZORO SELECT Spud Gasket, Toilet, 1-1/2", Black (22UR73)
- ZORO SELECT Toilet Bowl Gasket, Wax Ring (22UR76)
- ZORO SELECT Touch Flush Valve, Plastic, White (40079)
- MOEN Dc Flush Valve Cap (104455)
- Zoro Select Toilet Repair Parts