Shop All Drum Accessories
Zoro Select
Bolt Ring, Includes Bolt and Nut
Mfr # RBH1413KIT
Zoro # G8562014
original price:
$25.19
5% off
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 19K299, 19K303, 19K304, 19K315, 1HBG8, 1MKZ5, 20UK65, 2GTX9, 4GY27
- Includes Bolt and Nut
- Color Gray
- Includes Bolt and Nuts Yes
- Ring Closure Bolt Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RBH1413KIT
- Zoro # G8562014
- Country of Origin United States
- Category Drum Accessories
Dimensions
Details
Item | Bolt Ring |
For Use With | 19K299, 19K303, 19K304, 19K315, 1HBG8, 1MKZ5, 20UK65, 2GTX9, 4GY27 |
Includes | Bolt and Nut |
Color | Gray |
Includes Bolt and Nuts | Yes |
Ring Closure | Bolt Lock |
Ring Material Finish | Powder Coated |
Drum Closure | Bolt Lock |
For Drum Capacity | 5 to 16 gal |
Description
Bolt Ring, Color Gray, For Drum Capacity 5 to 16 gal, For Drum Outside Diameter Not Applicable, For Use With 19K299, 19K303, 19K304, 19K315, 1HBG8, 1MKZ5, 20UK65, 2GTX9, 4GY27, Seal Material Not Applicable, Includes Bolt and Nuts Yes, Ring Closure Bolt Lock, Ring Material Finish Powder Coated, Compatible with Grainger Part Number 19K299, 19K303, 19K304, 19K315, 1HBG8, 1MKZ5, 20UK65, 2GTX9, 4GY27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN IMPERIAL GRINDER DISPLAY (R-9021858)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 36 7/8 in L, 21 13/64 in W, 18 19/64 in H (RMRT400001)
- VELOX Wire Partition Panel, 94 In x 66 In (X09466)
- LITTLE GIANT Vertical Bar Rack, 3-Bays, 24 x 36" (BR-2436-60)
- ZORO SELECT Drum Plug, 3/4 In., Nylon, Buna Gasket, PK10 (GTN10B)
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Green (207005)
- ZORO SELECT Drum Plug, 2in, Poly, Press and Vacuum Vent (PPA57GK-V)
- ZORO SELECT Faucet Extension, Stainless Steel (08587)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272081)
- ZORO SELECT Drum Faucet, 3/4 In, Rigid (272083)
- CPP S60x6 Female Buttress x 2 Female NPSM Pipe Thread Adapter, HFFM/20UD/027 (B700359)
- Zoro Select Drums & Accessories