Shop All Drum Accessories
Zoro Select
Bolt Ring, for 2GTX2, etc.
Mfr # RBH1812KIT
Zoro # G8562041
original price:
$31.09
5% off
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 19K313, 1HBG9, 1MKZ9, 20UK74, 2GTW9, 4GY28, 5ERJ3
- Includes Bolt and Nut
- Color Gray
- For Drum Capacity 20 to 30 gal
- Includes Bolt and Nuts Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RBH1812KIT
- Zoro # G8562041
- Country of Origin United States
- Category Drum Accessories
Dimensions
Details
Item | Bolt Ring |
For Use With | 19K313, 1HBG9, 1MKZ9, 20UK74, 2GTW9, 4GY28, 5ERJ3 |
Includes | Bolt and Nut |
Color | Gray |
For Drum Capacity | 20 to 30 gal |
Includes Bolt and Nuts | Yes |
Drum Closure | Bolt Lock |
Ring Closure | Bolt Lock |
Ring Material Finish | Powder Coated |
Description
Bolt Ring, Color Gray, For Drum Capacity 20 to 30 gal, For Drum Outside Diameter Not Applicable, For Use With 19K313, 1HBG9, 1MKZ9, 20UK74, 2GTW9, 4GY28, 5ERJ3, Seal Material Not Applicable, Includes Bolt and Nuts Yes, Ring Closure Bolt Lock, Ring Material Finish Powder Coated, Compatible with Grainger Part Number 19K313, 1HBG9, 1MKZ9, 20UK74, 2GTW9, 4GY28, 5ERJ3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (061-95-ADJFS)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Light Blue (PB20-X Lt Blue)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 24 1/4 in L, 14 3/4 in W, 8 in H (7805085268)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 10 in H (35225GREY)
- ZORO SELECT Head Cap Seal, Round, 2 In, PK10 (GTC20B)
- ZORO SELECT LEAK RPR PATTIE 10 OZ (P-2)
- ZORO SELECT Drum Plug, 2 In., Polyethylene, EPDM Gasket (PPA57GK)
- ZORO SELECT Drum Gasket, 55 In (3/8 X 3/8 X 55)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Dk Grn (207003)
- ZORO SELECT Drum Faucet, 2 In, Manual, Cast Iron (64)
- ULTRATECH Hose Connector (9739)
- Zoro Select Drum Accessories