Shop All Bolt Hole Casters
Zoro Select
Bolt Hole Caster, 7-7/8" Wheel dia.
Mfr # LER-POEV 200KA
Zoro # G1625922
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Product Group Swivel Caster
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LER-POEV 200KA
- Zoro # G1625922
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Overall Height | 9-1/4 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Height | 9 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 6-1/8 in |
Bolt Hole Dia. | 7/16 in |
Description
General Purpose Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 660 lb Load Rating, 1 Number of Wheels, Precision Ball, 9 1/4 in Mounting Height, 7 7/8 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, 65 Shore A Wheel/Tread Hardness, Soft, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x18x67 In. (3TPV5)
- WESCO RSD Specialty Drum Dolly, D5-HR (240033)
- RUBBERMAID COMMERCIAL Plastic Insert (26611100)
- KINGCORD 3/8 in. x 400 ft. White Smooth Braid Nylon Rope (644491TV)
- ZORO SELECT Kingpin Swivel Cstr, Nyln, 4 in, 770 lb, Wht (LKR-SPO 100K)
- ZORO SELECT Kingpin Swivl Cstr, Nylon, 3 in, 165 lb, Blk (LRA-POA 75G)
- ZORO SELECT Kngpn Swivel Caster, Nyln, 2 in, 165 lb, Blk (LRA-POA 50G)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 2 in, 110 lb, Znc (LRA-TPA 50G-FI)
- ZORO SELECT Kingpin Swivel Caster, Polyurethane, 5 in, 770 lb (LKR-ALTH 125K-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in, 165 lb, SS (LRXA-TPA 75G-FI)
- FOOT MASTER Leveling Caster, 50 mm Polyurethane Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-S-HUP-FBL-1/2)
- Zoro Select Bolt Hole Casters