Shop All Bolt Hole Casters
Zoro Select
Bolt Hole Caster, 6-1/4" Wheel dia.
Mfr # LER-POEV 160KA
Zoro # G8518148
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 660 lb
- Wheel Dia. 6-5/16 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LER-POEV 160KA
- Zoro # G8518148
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 6-5/16 in |
Wheel Width | 2 in |
Mounting Height | 7 11/16 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 7-11/16 in |
Bolt Hole Dia. | 7/16 in |
Swivel Radius | 5-9/32 in |
Description
General Purpose Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 660 lb Load Rating, 1 Number of Wheels, Precision Ball, 7 11/16 in Mounting Height, 6 1/4 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, 65 Shore A Wheel/Tread Hardness, Soft, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 4' - Domestic (SW1-38-4-D)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 6' - 2-ply (EE2-903-06-T3)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA24365PY)
- EXTREME MAX Extreme Max 3005.4102 Weld-Free Fixed Dock Ladder - 3-Step (3005.4102)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRXA-TPA 75KFD-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in., 154 lb. (LRA-TPA 100G-FI)
- ZORO SELECT Kingpin Swivel Caster, Polyurethane, 4 in, 550 lb (LKR-ALTH 100K-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in, 165 lb, SS (LRXA-TPA 75G-FI)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 3-1/8 in., 300 lb. (LER-POEV 80R-FI-SB)
- ZORO SELECT Leveling Bolt Hole Caster, 1-3/4" Wheel dia. (HRIG-POA 45G)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWHK01)
- Zoro Select Bolt Hole Casters