Shop All Bolt Hole Casters
Zoro Select
Bolt Hole Caster, 6-1/4" Wheel dia.
Mfr # LER-PO 160R
Zoro # G8518111
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Product Group Swivel Caster
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LER-PO 160R
- Zoro # G8518111
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Overall Height | 195 mm |
Wheel Dia. | 160 mm |
Wheel Width | 50 mm |
Mounting Height | 7 11/16 in |
Mounting Bolt Dia. | M12 |
Bolt Hole Dia. | 1/2 in |
Swivel Radius | 134 mm |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 660 lb Load Rating, 1 Number of Wheels, Roller, 7 11/16 in Mounting Height, 6 1/4 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Silver (EN1802TX3)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Yellow (EE2801DTX12)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232P)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 12 Strand (20TL47)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H-TB)
- ZORO SELECT Kingpin Swivel Caster, Polyrthn, 5 in, 770 lb, Ylw (LKR-ALTH 125K)
- ZORO SELECT Kingpin Swivl Castr, Nylon, 6 in., 1100 lb. (BS5 150 NY15)
- ZORO SELECT General Purpose Bolt-Hole Caster, 4-7/8 (LKR-POTH 125KA-FI)
- ZORO SELECT Bolt Hole Caster, 6-1/4" Wheel dia. (LER-POEV 160KA)
- ZORO SELECT Leveling Bolt Hole Caster, 1-3/4" Wheel dia. (HRIG-POA 45G)
- ZORO SELECT Kingpin Swivel Cstr, Nyln, 4 in, 770 lb, Wht (LKR-SPO 100K)
- Zoro Select Casters