Shop All Bolt Hole Casters
Zoro Select
Bolt Hole Caster, 330 lb. Load, Swivel
Mfr # LER-PO 75R
Zoro # G7278682
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LER-PO 75R
- Zoro # G7278682
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Overall Height | 100 mm |
Wheel Dia. | 75 mm |
Wheel Width | 32 mm |
Mounting Height | 3 7/8 in |
Mounting Bolt Dia. | M12 |
Bolt Hole Dia. | 1/2 in |
Swivel Radius | 75.5 mm |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Roller, 3 7/8 in Mounting Height, 3 in Wheel Dia., 1 1/4 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 4.5" X 12" X 12" Loading Dock Bumper (B4512-12)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 300 lb, C (1UHX9)
- TRI-ARC 186 in H Steel Configurable Rolling Ladder, 15 Steps, 450 lb Load Capacity (UKDEC115246)
- ZORO SELECT Rope, 100 ft., Blk/Bl/Grn/Orng/Rd/Yllw (268SM-WA)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRXA-TPA 75KFD)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load, Gray Wheel (P9S-RP030K-H-TB)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-POA 50G-FI)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 2 in, 110 lb, Znc (LRA-TPA 50G-FI)
- ZORO SELECT Kingpn Swivl Castr, Phnolic, 5 in., 495 lb. (BS4 125 RP14)
- ZORO SELECT General Purpose Bolt-Hole Caster, 4-7/8 (LKR-POTH 125KA-FI)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster with Brake (SCC-BH20S515-SSR-TLB)
- Zoro Select Casters