Shop All Bolt Hole Casters
Zoro Select
Bolt Hole Caster, 240 lb. Ld Rating, Gray
Mfr # P16S-RP060K-H
Zoro # G9660736
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Caster Wheel Shape Crown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P16S-RP060K-H
- Zoro # G9660736
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 7-5/16 in |
Wheel Dia. | 6 in |
Wheel Width | 1-1/4 in |
Mounting Height | 7 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Bolt Hole Dia. | 1/2 in |
Swivel Radius | 6-9/16 in |
Description
Shock-Absorbing Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 240 lb Load Rating, 1 Number of Wheels, Precision Ball, 7 1/4 in Mounting Height, 6 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Sure Step 25.98 in. H X 11.8 in. W X 8 in. D 375 lb. capacity 3 step Resin Step Stool (11953)
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404-4C)
- ZIPWALL Barrier System, With 4 Steel 10 Ft Poles (ZP4)
- ZORO SELECT Jack Chain, Single, SS, Sz 10, 43 Lb, 100 Ft (2ZDH2)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (400K39)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRXA-TPA 75KFD)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in, 265 lb (LKRXA-TPA 126G-FI)
- ZORO SELECT Kingpin Swivl Cstr, Nylon, 3 in, 165 lb, Blk (LRA-POA 75G)
- ZORO SELECT Kingpin Swivel Caster, Poly, 3-1/8 in, 390 lb (LKR-ALTH 80K)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-VPA 50G)
- ZORO SELECT Kingpin Swivel Caster, Them Rubber, 2 in, 110 lb, Gry (LRA-TPA 50G)
- Zoro Select Casters