Shop All Bolt Hole Casters
Zoro Select
Bolt Hole Caster, 220 lb. Load Rating
Mfr # LMDA-POA 75G-FI
Zoro # G8520570
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 220 lb
- Wheel Dia. 75 mm
- Wheel Width 2 x 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LMDA-POA 75G-FI
- Zoro # G8520570
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 2 x 23 mm |
Mounting Height | 3 7/8 in |
Mounting Bolt Dia. | M10 |
Caster Thread Size | M8 |
Bolt Hole Dia. | 3/8 in |
Overall Height | 98 mm |
Thread Size | M8 |
Swivel Radius | 71.5 mm |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 3/8 in Bolt Hole Dia., 3/8 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 2 Number of Wheels, Plain, 3 7/8 in Mounting Height, 3 in Wheel Dia., 7/8 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Polypropylene Plastic Service Cart, 2 Shelves, 300 lb (8330)
- SHEPHERD HARDWARE Caster Rigid 2In Semi Steel (9182)
- REFRIGIWEAR Padded Hand Truck Pouch Black 18"X14"X7" (154DCBLKPOU)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A2E30B4C1P6)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in, 265 lb (LKRXA-TPA 126G-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in, 165 lb, SS (LRXA-TPA 75G-FI)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (LMDA-POA 75G)
- ZORO SELECT Kngpn Swivel Caster, Nyln, 2 in, 165 lb, Blk (LRA-POA 50G)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 2 in., 110 lb. (LRXA-TPA 50KFD-FI)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 3 in., 660 lb (LKR-SPO 75K)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb (RZ02TPN070TLHK04)
- Zoro Select Casters