Shop All Bolt Hole Casters
Zoro Select
Bolt Hole Caster, 220 lb. Load, Gray Wheel
Mfr # P9S-RP030K-H-TB
Zoro # G6882071
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Total-Lock
- Load Rating 220 lb
- Wheel Dia. 3 in
- Wheel Width 2 x 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P9S-RP030K-H-TB
- Zoro # G6882071
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 2 x 7/8 in |
Mounting Height | 4 1/16 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 3-15/16 in |
Bolt Hole Dia. | 1/2 in |
Swivel Radius | 2-9/16 in |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 2 Number of Wheels, Precision Ball, 4 1/16 in Mounting Height, 3 in Wheel Dia., 7/8 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZG7)
- PEERLESS CHAIN ROUND RING S/S 1/2" X 2-1/2", RMS050 (RMS050)
- DAYTON Fix Ring/Spring Kit (MH2MPT222G)
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214X)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (LMDA-POA 75G-FI)
- ZORO SELECT Kingpin Swivel Caster, Nyln, 4 in., 495 lb. (BS4 100 NY14 L)
- ZORO SELECT Kingpin Swivel Cstr, Nyln, 4 in, 770 lb, Wht (LKR-SPO 100K)
- ZORO SELECT Kingpin Swivel Caster, Polyrthn, 5 in, 770 lb, Ylw (LKR-ALTH 125K)
- ZORO SELECT Bolt Hole Caster, 330 lb. Load, Swivel (LER-PO 75R)
- ZORO SELECT Kingpin Swivel Cstr, Poly, 1-3/8 in, 220 lb (LRA-VSTH 35K)
- ZORO SELECT Kingpin Swivl Castr, Nylon, 6 in., 1100 lb. (BS5 150 NY15)
- Zoro Select Casters