Shop All Bolt Hole Casters
Zoro Select
Bolt Hole Caster, 220 lb. Ld Rating, Gray
Mfr # P16S-RP050K-H
Zoro # G9660727
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Product Group Swivel Caster
- Caster Sub-Type Swivel
- Caster Wheel Shape Crown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P16S-RP050K-H
- Zoro # G9660727
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 6-5/16 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Height | 6 5/16 in |
Mounting Bolt Dia. | 1/2 in |
Bolt Hole Dia. | 1/2 in |
Swivel Radius | 5-9/16 in |
Description
Shock-Absorbing Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 1 Number of Wheels, Precision Ball, 6 5/16 in Mounting Height, 5 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Cart, 18 In. W, 30 In. L (1830-39)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 1"x 8ft (EE2-9801X8-KIN)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (3A787)
- VESTIL Dock Shelter Guard Post 24" (SGP-24)
- ZORO SELECT Bolt Hole Caster, 330 lb. Load, Swivel (LER-PO 75R)
- ZORO SELECT General Purpose Bolt-Hole Caster, 1-3/8 (400K40)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 4 in., 770 lb (LKR-SPO 100K-FI)
- ZORO SELECT Dual Wheel Caster, Swivel, Term Rubber, 2 in, 176 lb (LMDA-TPA 50G-FI)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb (LEXR-POEV 125XR-FI-SG)
- ZORO SELECT Kngpn Swivel Caster, Nyln, 2 in, 165 lb, Blk (LRA-POA 50G)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in, 154 lb, Gry (LRA-TPA 100G)
- Zoro Select Casters