Shop All Bolt Hole Casters
Zoro Select
Bolt Hole Caster, 190 lb. Ld Rating, Gray
Mfr # P16S-RP040K-H
Zoro # G9660745
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Product Group Swivel Caster
- Caster Sub-Type Swivel
- Caster Wheel Shape Crown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P16S-RP040K-H
- Zoro # G9660745
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 5-5/16 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Height | 5 5/16 in |
Mounting Bolt Dia. | 1/2 in |
Bolt Hole Dia. | 1/2 in |
Swivel Radius | 5-1/16 in |
Description
Shock-Absorbing Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 190 lb Load Rating, 1 Number of Wheels, Precision Ball, 5 5/16 in Mounting Height, 4 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Safety Gate, 19-3/4 to 23-1/2 In, Alum (LSG-21-ALU)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, SS (2VJT2)
- TRI-ARC Stair Unit, 7 Steps, 63" Overall Height (MPASSW7)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPGray)
- ZORO SELECT Kngpn Swivl Caster, Phnolic, 5 in., 495 lb. (BS4 125 RP14 L)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (LMDA-POA 75G-FI)
- ZORO SELECT Dual Wheel Caster, Swivel, Therm Rubber, 3 in, 220 lb (LMDA-TPA 75KF)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H)
- ZORO SELECT Leveling Bolt Hole Caster, 550 lb. Load, Black Wheel (HRIG-POA 50G)
- ZORO SELECT Kingpn Swivl Castr, Phnolic, 4 in., 495 lb. (BS4 100 RP14)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLHK04)
- Zoro Select Casters