Shop All Bolt Hole Casters
Zoro Select
Bolt Hole Caster, 165 lb. Ld Rating, Gray
Mfr # P16S-RP030K-H
Zoro # G9660718
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Caster Wheel Shape Crown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P16S-RP030K-H
- Zoro # G9660718
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 4-5/16 in |
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Mounting Height | 4 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Bolt Hole Dia. | 1/2 in |
Swivel Radius | 4-9/16 in |
Description
Shock-Absorbing Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 165 lb Load Rating, 1 Number of Wheels, Precision Ball, 4 1/2 in Mounting Height, 3 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Serrated Step Mate Stand (ASP-36-3)
- WESCO Deluxe Steel Folding Handle Truck, 5W688 (272035)
- DAYTON Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Gray (2MKA2)
- VESTIL Trailer/Crane Bumper, Yellow (TB-70-Y)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 3 in., 660 lb (LKR-SPO 75K)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in., 265 lb. (LKRXA-TPA 126G)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-POA 50G-FI)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H)
- ZORO SELECT Dul Whl Cstr, Swl, Thm Rbr, 2 in, 176 lb, Pln (LMDA-TPA 50G)
- ZORO SELECT Bolt Hole Caster, 330 lb. Load, Swivel (LER-PO 75R)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-POA 50G)
- Zoro Select Casters