Shop All Cargo Bars & Decking Beams
Zoro Select
Bolt Hole Accessory, 1000 lb.
Mfr # 2VKP1
Zoro # G2481236
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1000 lb.
- Color Black
- Assembly Strength 3000 lb.
- Hardware Material Steel
- For Use With Mfg. Model 2VKN8, 2VKN5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2VKP1
- Zoro # G2481236
- UPC # 190735455678
- Country of Origin Taiwan, Province of China
- Category Cargo Bars & Decking Beams
Dimensions
Overall Width | 1 7/8 in |
Overall Height | 7/16 in |
Overall Length | 1 ft |
Details
Working Load Limit | 1000 lb. |
Color | Black |
Assembly Strength | 3000 lb. |
Hardware Material | Steel |
Item | Adapter Strap |
For Use With | Mfg. Model 2VKN8, 2VKN5 |
Includes | Adapter Strap, S-Hook End |
Accessory Type | Bolt Hole Accessory |
Material | Steel |
Compatible with Manufacturer Model Number | Y-RTD59A-FT101-1PK |
For Use With Mfr. Model Number | Y-RTD59A-FT101-1PK |
Compatible Manufacturer Part Number | Y-RTD59A-FT101-1PK |
Description
Adapter Strap, Product Type Bolt Hole Accessory, Includes Adapter Strap, S-Hook End, Material Steel, Overall Width 1 7/8 in, Color Black, Overall Length 1 ft, Overall Height 7/16 in, Compatible with Grainger Part Number 2VKN5, 2VKN8, Compatible with Manufacturer Model Number Y-RTD59A-FT101-1PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER 24 Manhole Cover Bar with Diamond Point, High Grade Steel (1175300******)
- TELE-PRO Davit Crane, 500 lb Capacity, 23 in to 66 in Reach, 0 in to 960 in Lift Range, Yellow (OZTP500DAV)
- TANIS 12"x3" Table Top Brush, 0.02" Filament Diameter (T12220)
- COTTERMAN 70 in H Stainless Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A3E10B3 SS P6 P8)
- ZORO SELECT Ratcheting Cargo Bar, 63 In.L, Steel (32J649)
- ZORO SELECT Ratcheting Cargo Bar, 40 In.L, Steel (32J634)
- GLOBAL INDUSTRIAL Heavy Duty Galvanized Steel Cargo Control Load Stabilizer, 1-1/2 O.D. (989070)
- KINEDYNE Jack Bar, Steel, 3-49/64 in. W, 107 in. L (80131GRA)
- KINEDYNE Kinedyne Galvanized Square Cargo Control Jack Bar JB101 - Adjusts from 86"W to 104"W (JB101)
- ANCRA Economy Steel Cargo Sta With Bolt-On Feet Made Of Galvanized Steel Tubing (48407-10)
- EXTREME MAX Extreme Max 5600.3012 Tree Saver Strap - 3" x 6.5', 20,000 Ib. WLL (5600.3012)
- Zoro Select Cargo Bars & Decking Beams