Shop All Door Bolt Locks
Zoro Select
Bolt, Flush, 6 In Height
Mfr # 4JG68
Zoro # G0999695
original price:
$11.95
59% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Surface
- Width 3/4 in
- Throw Size 1 in
- Hardware Included
- Bolt Head Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4JG68
- Zoro # G0999695
- UPC # 190735044308
- Country of Origin China
- Category Door Bolt Locks
Dimensions
Width | 3/4 in |
Throw Size | 1 in |
Bolt Head Dia. | 1/2 in |
Length | 6 in |
Overall Height | 3/4 in |
Overall Width | 3/4 in |
Bolt Head Diameter | 1/2 in |
Overall Length | 6 in |
Details
Item | Door Bolt |
Finish | Satin Chrome |
Strike Type | Surface |
Hardware | Included |
Includes | Mounting Hardware |
Material | Steel |
Shop By | Closeouts |
Product Type | Flush Bolt |
Operation Type | Hand Pull |
Includes Hardware | Hardware Included |
Description
Door Bolt, Operation Type Hand Pull, Satin Chrome Finish, Material Steel, Length 6 in, Width 3/4 in, Bolt Head Dia. 1/2 in, Throw Size 1 in, Chain Length Not Applicable, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-76-S-626)
- GENIE Genie 5012238 0.5 HP Chain Drive 500 Garage Door Opener (5012238)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23)
- ZORO SELECT 2 in W x 24 in H Stainless steel Continuous Hinge (2ZFX4)
- ZORO SELECT Bolt, Foot, 6 In L (4PE10)
- ZORO SELECT Anchor Bolt, Brass Plated, 1-1/2" L (19-1145PB)
- ZORO SELECT Slide Bolt, Steel, L 3 7/16 In (1XMP7)
- ZORO SELECT Bolt, Spring, 6 In (4PE78)
- ZORO SELECT Bolt, Surface (4JG72)
- DELTANA Flush Bolt, Heavy Duty, Square Antique Brass 6" (6FBS5)
- ADAMS RITE AdamsRite: THRESHOLD BOLT TWO POINT, ADD ON TO MS1850 FOR TWO POINT LOCK SYSTEM (ADR-4015-18-IB)
- Zoro Select Door Locks and Deadbolts