Shop All Door Bolt Locks
Zoro Select
Bolt, Flush, 1 In Width
Mfr # 4JG70
Zoro # G3260223
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Surface
- Width 1 in
- Throw Size 1 in
- Hardware Included
- Bolt Head Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4JG70
- Zoro # G3260223
- UPC # 190735044322
- Country of Origin China
- Category Door Bolt Locks
Dimensions
Width | 1 in |
Throw Size | 1 in |
Bolt Head Dia. | 1/2 in |
Length | 6 3/4 in |
Overall Height | 1 in |
Overall Width | 1 in |
Overall Length | 6 3/4 in |
Bolt Head Diameter | 1/2 in |
Details
Item | Door Bolt |
Finish | Bright Brass |
Strike Type | Surface |
Hardware | Included |
Material | Brass |
Includes | Mounting hardware |
Product Type | Flush Bolt |
Includes Hardware | Hardware Included |
Operation Type | Hand Pull |
Description
Door Bolt, Operation Type Hand Pull, Bright Brass Finish, Material Brass, Length 6 3/4 in, Width 1 in, Bolt Head Dia. 1/2 in, Throw Size 1 in, Chain Length Not Applicable, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUKAI Kukai: Blocks for standard keys(E9 Pro) (Kukai-SEC-E9-BlocksKey)
- REV-A-SHELF Rev-A-Shelf Polymer DoorWall Mount Storage Organizer (6232-14-11-52)
- BLUM Standard Right Hand Locking Device for 563/569 Tandem Slides (T51.1801 R)
- SPECIALTY PRODUCTS Schlage # 4 Master Pins, 100PK (34204SP)
- ZORO SELECT Bolt, Foot, 6 In L (4PE10)
- ZORO SELECT Bolt, Flush, 6 In Height (4JG68)
- ZORO SELECT Bolt, Spring, 6 In (4PE78)
- ZORO SELECT Anchor Bolt, Brass Plated, 1-1/2" L (19-1145PB)
- ZORO SELECT Bolt, Surface (4JG72)
- ZORO SELECT Slide Bolt, Steel, L 3 7/16 In (1XMP7)
- BALDWIN Estate Venetian Bronze Flush Bolts (0600.112.00062)
- Zoro Select Door Guards and Bolts