Shop All Pipe & Tube Clamps
Zoro Select
Bolt Clamps, 3/4"W, SS, 363SAE
Mfr # 300300363071
Zoro # G508391331
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Minimum Inside Diameter 3 5/8 in
- Clamp Maximum Inside Diameter 3 15/16 in
- Band Material Stainless Steel
- Screw Material Steel
- Band Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300300363071
- Zoro # G508391331
- Country of Origin Mexico
- Category Pipe & Tube Clamps
Dimensions
Clamp Minimum Inside Diameter | 3 5/8 in |
Clamp Maximum Inside Diameter | 3 15/16 in |
Band Width | 3/4 in |
Clamping Diameter | 3 5/8 in - 3 15/16 in |
Details
Item | Bolt Clamps |
Band Material | Stainless Steel |
Screw Material | Steel |
Band Thickness | 0.025 in |
Banding Material | 301 Stainless Steel |
Screw Material Finish | Zinc-Plated |
Install Torque | 75 in-lb |
Band Material Grade | 301 |
SAE Number | 363 |
Fastener Material | Zinc-Plated Steel |
Description
Bolt Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Bushing, Hex , 1/2 X 1/4"Npt (1171024)
- DIXON Safety Vented Ball Valve, 1/2" (BBV50LV)
- KOHLER Square 24" Towel Bar (23285-BN)
- KOHLER Square Design Tile-In Shower Drain (9136-BL)
- ZORO SELECT Pipe Clamp, Pipe Sz 5 In, 9 7/8 In L (0500093612)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, Connection: Bolted (13MHP1.5)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel (13MHHM.75)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel (13MHHM1.5)
- ZORO SELECT Non-Perforated Clamp, 9mm W, 25 mm ID, PK10 (533040040071)
- ZORO SELECT Pipe Clamp, Pipe Sz 1/2 In, 3 1/4 In L (0500093513)
- ZURN Nail Clamp, Pipe, 1/2 In, Steel and Plastic (QTALON3)
- Zoro Select Pipe & Tube Clamps