Shop All Carriage Bolts
Zoro Select
Bolt, Carriage, Chrome, 7/16-14x3, Pk5
Mfr # MPB763
Zoro # G2976757
product price: $23.19
/pk 5, $4.64/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 7/16"-14
- Material Steel
- Finish Chrome
- Neck Type Square
- Neck Height 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB763
- Zoro # G2976757
- UPC # 632393178204
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 3 in |
Neck Height | 15/64 in |
Square Height | 0.219 in |
Head Height | 15/64 in |
Head Dia. | 0.907 in |
Drill Size | 29/64 in |
Square Width | 0.431 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 15/64 in |
Maximum Neck Height | 1/4 in |
Head Width | 15/16 in |
Minimum Neck Width | 7/16 in |
Maximum Neck Width | 29/64 in |
Maximum Head Diameter | 31/32 in |
Minimum Thread Length | 1 1/8 in |
Neck Width | 7/16 in |
Minimum Neck Height | 7/32 in |
Minimum Head Height | 7/32 in |
Minimum Head Diameter | 29/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 29/64 in, Head Dia. 0.907 in, Head Height 15/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.431 in, Tensile Strength 120,000 psi, For Use With Grade 2 Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 100 PK (B01209.050.0350)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (7213SS)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK25 (2UHV3)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, 18-8 Stainless Steel (WWG750250025012)
- ZORO SELECT Bolt, Carriage, Ch, 7/16-14x1 3/4, Pk5 (MPB760)
- ZORO SELECT Bolt, Carriage, Ch, 7/16-14x2 1/2, Pk5 (MPB762)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x1, Pk5 (MPB759)
- ZORO SELECT Carriage Bolt, 3/8-16x2-1/2L, PK100 (5ZMT3)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x8, Pk10 (U08305.037.0800)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0110)
- FOREVERBOLT Carriage Bolt, Square Neck, 6" L, PK10 (FBCB386P10)
- Zoro Select Carriage Bolts