Shop All Carriage Bolts
Zoro Select
Bolt, Carriage, Chrome, 3/8-16x3, PK5
Mfr # MPB758
Zoro # G3286263
product price: $21.35
/pk 5, $4.27/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Chrome
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB758
- Zoro # G3286263
- UPC # 632393178150
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3 in |
Neck Height | 13/64 in |
Square Height | 0.188 in |
Square Width | 0.368 in |
Drill Size | 25/64 in |
Head Height | 13/64 in |
Head Dia. | 0.782 in |
Maximum Head Diameter | 27/32 in |
Minimum Head Height | 3/16 in |
Minimum Thread Length | 1 in |
Minimum Neck Height | 3/16 in |
Minimum Neck Width | 3/8 in |
Maximum Neck Height | 7/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 13/64 in |
Neck Width | 3/8 in |
Minimum Head Diameter | 25/32 in |
Maximum Neck Width | 25/64 in |
Head Width | 13/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 25/64 in, Head Dia. 0.782 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in, Square Width 0.368 in, Tensile Strength 120,000 psi, For Use With Grade 2 Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09835)
- ZORO SELECT Dowel Pin, SS, 5/64 Dx1/4 In L, PK25 (MS16555-609)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/8 in Inside Dia (71965)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 50 PK (U01000.037.0050)
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x1 1/2, Pk5 (MPB755)
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x2 1/2, Pk5 (MPB757)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x2, PK5 (MPB756)
- ZORO SELECT 3/8-16X7/8 BOLT CARRIAGE RIBNECK GR5 ZINC (3714CR5)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/4 L, Pk50 (U08305.037.0225)
- ZORO SELECT Bolt, Carriage, Ch, 7/16-14x1 3/4, Pk5 (MPB760)
- ZORO SELECT Carriage Bolt, 5/16-18x2L, PK100 (U08300.031.0200)
- Zoro Select Carriage Bolts