Shop All Carriage Bolts
Zoro Select
Bolt, Carriage, Chrome, 3/8-16x2, PK5
Mfr # MPB756
Zoro # G0641261
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Chrome
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MPB756
- Zoro # G0641261
- UPC # 632393178136
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Neck Height | 13/64 in |
Square Height | 0.188 in |
Head Height | 13/64 in |
Head Dia. | 0.782 in |
Square Width | 0.368 in |
Drill Size | 25/64 in |
Minimum Neck Height | 3/16 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 27/32 in |
Head Width | 13/16 in |
Neck Width | 3/8 in |
Maximum Head Height | 13/64 in |
Minimum Head Diameter | 25/32 in |
Minimum Neck Width | 3/8 in |
Minimum Thread Length | 1 in |
Maximum Neck Width | 25/64 in |
Maximum Neck Height | 7/32 in |
Minimum Head Height | 3/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 25/64 in, Head Dia. 0.782 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in, Square Width 0.368 in, Tensile Strength 120,000 psi, For Use With Grade 2 Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 10 PK (74641)
- VESTIL Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated, 4 PK (AS-344-4PK)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK (07642-PWR)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x3, PK5 (MPB758)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x1, PK5 (MPB754)
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x1 1/2, Pk5 (MPB755)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/4L, Pk100 (U08305.031.0225)
- ZORO SELECT Carriage Bolt, 1/2-13x6L, PK10 (U08300.050.0600)
- ZORO SELECT Carriage Bolt, 3/4-10x10L (218455G)
- MIDWEST FASTENER 1/4"-20 x 4" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931166)
- Zoro Select Carriage Bolts