Shop All Carriage Bolts
Zoro Select
Bolt, Carriage, Chr, 1/4-20x2 1/2, Pk5
Mfr # MPB749
Zoro # G0515593
product price: $14.19
/pk 5, $2.84/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- Finish Chrome
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB749
- Zoro # G0515593
- UPC # 632393178068
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Neck Height | 9/64 in |
Square Height | 0.125 in |
Drill Size | 17/64 in |
Square Width | 0.245 in |
Head Dia. | 0.563 in |
Head Height | 9/64 in |
Minimum Thread Length | 3/4 in |
Minimum Head Diameter | 9/16 in |
Minimum Neck Height | 1/8 in |
Minimum Head Height | 1/8 in |
Maximum Head Diameter | 19/32 in |
Neck Width | 1/4 in |
Maximum Neck Height | 5/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 17/64 in |
Head Width | 37/64 in |
Maximum Head Height | 9/64 in |
Minimum Neck Width | 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.563 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in, Square Width 0.245 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Knife Thread Insert, 3/8/2016 Int Thrd Sz, Brass (400-6)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3724RW)
- HILLMAN 370147 0.375-16 in. Lead Caulk-in Machine Screw Anchor (51819)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade C, Black Oxide, 1-1/4 in Ht, 5 PK (HHNIC125-005BX)
- ZORO SELECT Bolt, Carriage, Chrome, 1/4-20x1, PK5 (MPB662)
- ZORO SELECT Bolt, Carriage, Chrome, 1/4-20x2, PK5 (MPB748)
- ZORO SELECT Bolt, Carriage, Chr, 1/4-20x1 1/2, Pk5 (MPB747)
- ZORO SELECT Carriage Bolt, Square, Zinc Plated, PK250 (B08305.050.0100)
- ZORO SELECT 5/16-18X1 1/4 BOLT CARRIAGE RIB NECK FT ZINC (3120CR)
- ZORO SELECT 1/4-20X2 1/2 CARRIAGE BOLT FLAT HD F/T ZINC (1440CF)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U08305.025.0400)
- Zoro Select Carriage Bolts