Shop All Carriage Bolts
Zoro Select
Bolt, Carriage, Chr, 1/4-20x1 1/2, Pk5
Mfr # MPB747
Zoro # G0950092
original price:
$21.42
44% off
new price: $11.85
/pk 5, $2.37/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- Finish Chrome
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB747
- Zoro # G0950092
- UPC # 632393178044
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Neck Height | 9/64 in |
Head Height | 9/64 in |
Drill Size | 17/64 in |
Head Dia. | 0.563 in |
Square Width | 0.245 in |
Square Height | 0.125 in |
Minimum Head Height | 1/8 in |
Minimum Head Diameter | 9/16 in |
Neck Width | 1/4 in |
Maximum Head Diameter | 19/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Thread Length | 3/4 in |
Maximum Head Height | 9/64 in |
Maximum Neck Width | 17/64 in |
Maximum Neck Height | 5/32 in |
Minimum Neck Width | 1/4 in |
Head Width | 37/64 in |
Minimum Neck Height | 1/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.563 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in, Square Width 0.245 in, Tensile Strength 120,000 psi, For Use With Grade 2 Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16 X 3/8 Slotted Pin Steel, Plain (SLTP1870375BK)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 7" L, Steel Zinc Plated, 50 PK (37112AWG)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0500)
- SENCO Drywall Screw, #7 x 2 in, Phillips Drive (07A200P)
- ZORO SELECT Bolt, Carriage, Chrome, 1/4-20x1, PK5 (MPB662)
- ZORO SELECT Bolt, Carriage, Chr, 1/4-20x2 1/2, Pk5 (MPB749)
- ZORO SELECT Bolt, Carriage, Chrome, 1/4-20x2, PK5 (MPB748)
- ZORO SELECT Carriage Bolt, Low Carbon Steel, PK350 (B08307.031.0300)
- ZORO SELECT Carriage Bolt, 1/2-13x3L, PK25 (U08300.050.0300)
- ZORO SELECT 5/8-11X10 BOLT CARRIAGE PT 6 THRD ZINC" (62160C)
- ZORO SELECT Carriage Bolt, 3/4-10x7L, PK5 (218335G)
- Zoro Select Carriage Bolts