Shop All Carriage Bolts
Zoro Select
Bolt, Carriage, Ch, 7/16-14x2 1/2, Pk5
Mfr # MPB762
Zoro # G1048887
original price:
$15.89
4% off
new price: $15.15
/pk 5, $3.03/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 7/16"-14
- Material Steel
- Finish Chrome
- Neck Type Square
- Neck Height 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB762
- Zoro # G1048887
- UPC # 632393178198
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 2-1/2 in |
Neck Height | 15/64 in |
Head Height | 15/64 in |
Square Height | 0.219 in |
Head Dia. | 0.907 in |
Square Width | 0.431 in |
Drill Size | 29/64 in |
Neck Width | 7/16 in |
Minimum Head Diameter | 29/32 in |
Head Width | 15/16 in |
Maximum Head Diameter | 31/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 15/64 in |
Maximum Neck Height | 1/4 in |
Minimum Neck Width | 7/16 in |
Minimum Head Height | 7/32 in |
Maximum Neck Width | 29/64 in |
Minimum Neck Height | 7/32 in |
Minimum Thread Length | 1 1/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 29/64 in, Head Dia. 0.907 in, Head Height 15/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.431 in, Tensile Strength 120,000 psi, For Use With Grade 2 Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 20 PK (2838500)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 15 PK (50569)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLB-16)
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0038)
- ZORO SELECT Bolt, Carriage, Ch, 7/16-14x1 3/4, Pk5 (MPB760)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x3, Pk5 (MPB763)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x1, Pk5 (MPB759)
- ZORO SELECT Carriage Bolt, 3/4-10x8L, PK5 (U08300.075.0800)
- ZORO SELECT 3/8-16X7/8 BOLT CARRIAGE GR5 FUL/THR ZINC (3714C5)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x3 L, Pk25 (U08320.050.0300)
- NEWPORT FASTENERS 5/16-18 x 3 1/4" Carriage Bolts/Full Thread/Steel/Zinc , 300PK (795694)
- Zoro Select Carriage Bolts