Shop All Carriage Bolts
Zoro Select
Bolt, Carriage, Ch, 7/16-14x1 3/4, Pk5
Mfr # MPB760
Zoro # G1137202
product price: $15.85
/pk 5, $3.17/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 7/16"-14
- Material Steel
- Finish Chrome
- Neck Type Square
- Neck Height 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB760
- Zoro # G1137202
- UPC # 632393178174
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 1-3/4 in |
Neck Height | 15/64 in |
Head Dia. | 0.907 in |
Drill Size | 29/64 in |
Square Height | 0.219 in |
Head Height | 15/64 in |
Square Width | 0.431 in |
Dimensional Standards | ASME B18.5 |
Minimum Thread Length | 1 1/8 in |
Maximum Head Height | 15/64 in |
Minimum Neck Height | 7/32 in |
Maximum Neck Width | 29/64 in |
Maximum Head Diameter | 31/32 in |
Maximum Neck Height | 1/4 in |
Head Width | 15/16 in |
Neck Width | 7/16 in |
Minimum Neck Width | 7/16 in |
Minimum Head Height | 7/32 in |
Minimum Head Diameter | 29/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 29/64 in, Head Dia. 0.907 in, Head Height 15/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.431 in, Tensile Strength 120,000 psi, For Use With Grade 2 Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M7 x 70 mm Phillips Flat Machine Screw, Zinc Plated Steel, 6 PK (38568)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Not Graded, Black Oxide, 41/64 in Ht, 20 PK (HNFI5075LH-020BX)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (63718)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Wood Plain, 52 PK (FC.WP.1SH916.NO)
- ZORO SELECT Bolt, Carriage, Ch, 7/16-14x2 1/2, Pk5 (MPB762)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x3, Pk5 (MPB763)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x1, Pk5 (MPB759)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08300.037.0500)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/4 L, Pk50 (U08320.050.0125)
- ZORO SELECT Carriage Bolt, 5/16-18x1 3/4L, PK100 (215318G)
- MIDWEST FASTENER 3/8"-16 x 6" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931186)
- Zoro Select Carriage Bolts