Shop All Carriage Bolts
Zoro Select
Bolt, Carriage, Ch, 5/16-18x2 1/2, Pk5
Mfr # MPB753
Zoro # G3024612
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Chrome
- Neck Type Square
- Neck Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MPB753
- Zoro # G3024612
- UPC # 632393178105
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/2 in |
Neck Height | 11/64 in |
Drill Size | 21/64 in |
Head Dia. | 0.688 in |
Head Height | 11/64 in |
Square Width | 0.307 in |
Square Height | 0.156 in |
Maximum Head Diameter | 23/32 in |
Minimum Thread Length | 7/8 in |
Maximum Neck Height | 3/16 in |
Minimum Head Height | 5/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 11/64 in |
Head Width | 45/64 in |
Neck Width | 5/16 in |
Minimum Neck Width | 5/16 in |
Minimum Neck Height | 5/32 in |
Minimum Head Diameter | 11/16 in |
Maximum Neck Width | 21/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.688 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.307 in, Tensile Strength 120,000 psi, For Use With Grade 2 Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Stainless Steel (453-5)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 12 PK (68491)
- VAST Square Washer, Fits Bolt Size 1/4 in Hot Dipped Galvanized Finish, 50 PK (V500 1/4HDG-50)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 25 PK (6DYY7)
- ZORO SELECT Bolt, Carriage, Chr, 5/16-18 x 2, PK5 (MPB752)
- ZORO SELECT Bolt, Carriage, Chrome, 5/16-18x1, Pk5 (MPB750)
- ZORO SELECT Bolt, Carriage, Ch, 5/16-18x1 1/2, Pk5 (MPB751)
- ZORO SELECT Carriage Bolt, 1/4-20, 4-1/2 in., PK50 (U08300.025.0450)
- ZORO SELECT Carriage Bolts, Steel, 3/8 In Dia., PK10 (4LVK2)
- ZORO SELECT Carriage Bolt, 1/2-13x5 1/2L, PK10 (216275G)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK50 (M08250.080.0100)
- Zoro Select Carriage Bolts