Shop All Door Latch Bolts
Zoro Select
Bolt, Barrel, 4 In L
Mfr # 4PB98
Zoro # G1335844
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Length 4 in
- Width 1 1/2 in
- Height 1/2 in
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PB98
- Zoro # G1335844
- UPC # 190735045732
- Country of Origin China
- Category Door Latch Bolts
Dimensions
Length | 4 in |
Width | 1 1/2 in |
Height | 1/2 in |
Bolt Head Dia. | 5/16 in |
Bolt Length | 4 in |
Throw Size | 1 in |
Details
Finish | zinc |
Hardware | Included |
Item | Barrel Slide Bolt |
Holes per Leaf | 6 |
Operation Type | Nonlocking-Surface Strike Only |
Includes | Hardware |
Type | Nonlocking-Surface Strike Only |
Description
Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Zinc Finish, Length 4 in, Width 1 1/2 in, Height 1/2 in, Bolt Length 4 in, Bolt Head Dia. 5/16 in, Throw Size 1 in, Holes per Leaf 6, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Compression Spring, 1-1/8 3/8 in. (SP 9703)
- LUCKY LINE LuckyLine: LG C-CLIP ALUMINUM ASST 1/CD (LKL-46101)
- COMPX NATIONAL Deadbolt Drawer Lock, Brass (C8179-107-4)
- SPEC Compression Spring Metric, PK10 (D11130)
- ZORO SELECT Slide Barrel Bolt, Black, 3 In (1VZZ6)
- ZORO SELECT Bolt, Barrel, 8 In L (4PB94)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 3 In. L (1VZX6)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 4 In. L (1VZY1)
- ZORO SELECT Bolt, Barrel, 2 1/2 In L (4PB96)
- ZORO SELECT Barrel Bolt, Galvanized (1WAB2)
- DELTANA Surface Bolt, Heavy Duty Antique Brass 18" (18SB5)
- Zoro Select Door Locks and Deadbolts