Shop All Door Latch Bolts
Zoro Select
Bolt, Barrel, 4 In L
Mfr # 4PB92
Zoro # G1480543
original price:
$3.17
13% off
new price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Length 4 in
- Width 1 5/8 in
- Height 2/3 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PB92
- Zoro # G1480543
- UPC # 190735045671
- Country of Origin China
- Category Door Latch Bolts
Dimensions
Length | 4 in |
Width | 1 5/8 in |
Height | 2/3 in |
Bolt Head Dia. | 13/32 in |
Bolt Length | 4 in |
Throw Size | 1 in |
Overall Height | 11/16 in |
Overall Width | 1 5/8 in |
Bolt Head Diameter | 7/16 in |
Overall Length | 4 in |
Details
Finish | zinc |
Material | Zinc |
Item | Door Bolt |
Hardware | Included |
Operation Type | Hand Pull |
Holes per Leaf | 8 |
Strike Type | Surface |
Type | Padlockable-Surface Strike Only |
Includes | Hardware |
Product Type | Barrel Bolt |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Zinc-Plated |
Description
Door Bolt, Operation Type Hand Pull, Zinc Finish, Material Zinc, Length 4 in, Width 1 5/8 in, Height 2/3 in, Bolt Length 4 in, Bolt Head Dia. 13/32 in, Throw Size 1 in, Chain Length Not Applicable, Holes per Leaf 8, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-121)
- DTC 10in Soft-close Full Extension Zinc Side Mount Ball Bearing Drawer Slide - 100 Lbs Weight Rating (4587110H)
- MAG-MATE Plated Cup Magnet, Rare Earth 1.41" dia, (MX1500R)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1414)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 4 In. L (1VZY1)
- ZORO SELECT Heavy Duty Barrel Slide Bolt, Black (1WAA7)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 5 In. L (1VZY5)
- ZORO SELECT Barrel Bolt, Galvanized (1WAB6)
- ZORO SELECT Slide Barrel Bolt, Black, 4 In (1WAA2)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 3 In. L (1VZX6)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 6" (6SB003)
- Zoro Select Door Locks and Deadbolts