Shop All Bollards
Zoro Select
BOLLARD RND 36X6 5/8 Y
Mfr # 1763
Zoro # G0820671
original price:
$279.76
18% off
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bollard Striping No
- Overall Height 36 in
- Color Yellow
- Includes Black HDPE Post Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1763
- Zoro # G0820671
- UPC # 190735478806
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 36 in |
Outside Dia. | 6 5/8 in |
Finished Height | 36 in |
Mounting Hole Dia. | 3/4 in |
Mounting Plate Dimensions | 10 in x 10 in x 3/8 in |
Mounting Hole Diameter | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Outside Diameter | 6 3/5 in |
Installed Height | 36 in |
Mounting Hole Width | 3/4 in |
Mounting Hole Length | 3/4 in |
Description
Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 65 lb, Outside Diameter 6 3/5 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 1, Mounting Hole Diameter 3/4 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (EE2801DFX10)
- TANIS 12"x6" Table Top Brush, 0.02" Filament Diameter (T12125)
- ZORO SELECT Caster Wheel, 880 lb. Load, Beige Wheel (DSPKGSPO 101K)
- ALERA Alera SW690004 4 in. Optional Casters for Wire Shelving PVC Grip Ring - 200 lbs Caster (SW690004)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1735)
- ZORO SELECT Bollard, Fixed, 3", Dome, Natural (SSF03000-D)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (173872)
- ZORO SELECT Safety Bollard, H42In, Dia 5 1/2In, Yellow (1GUD8)
- ZORO SELECT Safety Bollard, Length 36 In, Yellow (1GUD7)
- ZORO SELECT Bollard, 10-1/4 in. L, 24 in. H, 36 lb. (BOL-RF-24-4.5)
- VESTIL Steel Pipe Safety Bollard, 42 x 5-1/2" (BOL-42-5.5)
- Zoro Select Warehouse Safety Guards & Protectors