Shop All Bollards
Zoro Select
BOLLARD RND 36X4 1/2 Y
Mfr # 1743
Zoro # G0814554
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 4.5 in
- Bollard Striping No
- Overall Length 36 in
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1743
- Zoro # G0814554
- UPC # 190735478424
- Country of Origin United States
- Category Bollards
Dimensions
Length | 4.5 in |
Overall Length | 36 in |
Overall Height | 36 in |
Overall Width | 4 1/2 in |
Outside Dia. | 4 1/2 in |
Mounting Plate Dimensions | 8 in x 8 in x 3/8 in |
Mounting Hole Dia. | 3/4 in |
Finished Height | 36 in |
Height | 36 in |
Mounting Hole Diameter | 3/4 in |
Mounting Hole Width | 3/4 in |
Outside Diameter | 4 1/2 in |
Mounting Hole Length | 3/4 in |
Installed Height | 36 in |
Description
Bollard, Mounting Style Bolt-On, Overall Length 36 in, Overall Width 4 1/2 in, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 45 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 3/4 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Ball Bungees Black 9 in , 25PK (BB-9B-25-X)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 125 lb. (1UKP7)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., Gray Core (XA0420112)
- US CARGO CONTROL 4" x 30' Blue Winch Straps with Flat Hook - Box of 10 (430FH-B-BOX)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Orange (CL1385HD)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, White (CL1385II)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501R)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385QQ)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1736R)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Blue (CL1386DD)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- Zoro Select Bollards